Buy more than* S$200* and get FREE SHIPPING

  • Standard-type punch

Standard-type punch TUP-23.0

4.50 (2)
Item.#
08391196
Mfr.#
TUP-23.0
Package Qty.
1PC
Ship pack of
1
31.47 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Hardening Penetration
HRC57
2014 TRUSCO Published Page
2-0767
Weight (g)
380
Compatible
(Punch ing machine) Takeda machine S-305, S-505E, S-505N, such as Showa Seiko CL-65, MC-45
Finishing Material
SK-5
Dimension d (mm)
23.0
TRUSCO Part Number
229-5024
Purpose
Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shaft vent
5
From Japan
On 2016-06-09 16:02:35
Pretty good
This review is about item#08391013.
Drilling of iron plate
4
From Japan
On 2014-04-14 08:25:51
I think that the quality will not change what had been using until now, have been used without problem
This review is about item#08391074.