Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Multi Clamp

Multi Clamp TUF-65M

4.00 (1)
Item.#
08391476
Mfr.#
TUF-65M
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Finish frame / heat-treated 55C, nickel chrome plating.
Overall Length (mm)
270
2014 TRUSCO Published Page
2-0810
Clamping Force (kg)
370
Gap Space Depth (mm)
120
Dimensions A (mm)
22
Accessories
Multi-clamp attachment (extender block, V- pad)
Weight (kg)
1.39
TRUSCO Part Number
284-8937
Frame (mm)
22.0x10.6
Dimensions B (mm)
10.6
Maximum Openings (mm)
165
Purpose
For woodworking, furniture, metal plate, and welding., For woodworking, furniture, metal plate, and welding.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When temporarily fixing the ALC plate
4
From Japan
On 2016-04-14 08:22:00
It was big and easy to use
This review is about item#08391476.