Buy more than* S$200* and get FREE SHIPPING

  • Multi Clamp

Multi Clamp TUF-85M

4.00 (1)
Item.#
08391485
Mfr.#
TUF-85M
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Finish frame / heat-treated 55C, nickel chrome plating.
Frame (mm)
25.4x11.9
Dimensions B (mm)
12.2
Maximum Openings (mm)
215
Weight (kg)
1.91
TRUSCO Part Number
284-8945
Accessories
Multi-clamp attachment (extender block, V- pad)
2014 TRUSCO Published Page
2-0810
Clamping Force (kg)
610
Gap Space Depth (mm)
120
Dimensions A (mm)
25.4
Overall Length (mm)
315
Purpose
For woodworking, furniture, metal plate, and welding., For woodworking, furniture, metal plate, and welding.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When temporarily fixing the ALC plate
4
From Japan
On 2016-04-14 08:22:00
It was big and easy to use
This review is about item#08391476.