Buy more than* S$200* and get FREE SHIPPING

  • Multi Clamp

Multi Clamp TUM-105PM

4.00 (1)
Item.#
08391494
Mfr.#
TUM-105PM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Finishing Material
Finish frame / heat-treated 55C, nickel chrome plating.
Overall Length (mm)
395
2014 TRUSCO Published Page
2-0810
Clamping Force (kg)
1250
Gap Space Depth (mm)
140
Dimensions A (mm)
29.7
Accessories
Multi-clamp attachment (extender block, V- pad)
Weight (kg)
3.00
TRUSCO Part Number
284-8953
Frame (mm)
31.5x14.3
Dimensions B (mm)
14.3
Maximum Openings (mm)
265
Purpose
For woodworking, furniture, metal plate, and welding., For woodworking, furniture, metal plate, and welding.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When temporarily fixing the ALC plate
4
From Japan
On 2016-04-14 08:22:00
It was big and easy to use
This review is about item#08391476.