Buy more than* S$200* and get FREE SHIPPING

  • Multi Clamp
  • Multi Clamp
  • Multi Clamp

Multi Clamp TUD-45M

4.00 (1)
Item.#
08391503
Mfr.#
TUD-45M
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Finish frame / heat-treated 55C, nickel chrome plating.
TRUSCO Part Number
284-8929
Clamping Force (kg)
250
Gap Space Depth (mm)
76
Dimensions A (mm)
15.5
Accessories
Multi-clamp attachment (extender block, V-pad)
Overall Length (mm)
185
Frame (mm)
15.5x7.5
Dimensions B (mm)
7.5
Maximum Openings (mm)
114
Weight (kg)
0.61
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When temporarily fixing the ALC plate
4
From Japan
On 2016-04-14 08:22:00
It was big and easy to use
This review is about item#08391476.