Buy more than* S$200* and get FREE SHIPPING

  • L Clamp Strong
  • L Clamp Strong
  • L Clamp Strong

L Clamp Strong GKLB600

5.00 (1)
Item.#
08391521
Mfr.#
GKLB600
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0813
Frame (mm)
29.4x15
Overall Length (mm)
704
Maximum Openings (mm)
600
Gap Space Depth (mm)
120
Weight (kg)
3.06
Material
Special steel
TRUSCO Part Number
128-9373
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Box assembly
5
From Japan
On 2014-05-21 15:10:41
I think that it may be good and strong, but in our work, I think that the work efficiency is better if the area with a larger contact area is a little more
This review is about item#08391521.