Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • L Clamp Standard
  • L Clamp Standard
  • L Clamp Standard

L Clamp Standard GLB150

Item.#
08391643
Mfr.#
GLB150
Package Qty.
1PC
Ship pack of
1
64.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0810
Dimensions A (mm)
21.4
Maximum Openings (mm)
150
Overall Length (mm)
242
Dimensions B (mm)
10.4
Gap Space Depth (mm)
100
Weight (kg)
1.13
TRUSCO Part Number
128-9276