Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • L Clamp Standard
  • L Clamp Standard
  • L Clamp Standard

L Clamp Standard GLB200

Item.#
08391652
Mfr.#
GLB200
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0810
Dimensions A (mm)
21.4
Maximum Openings (mm)
200
Overall Length (mm)
292
Dimensions B (mm)
10.4
Gap Space Depth (mm)
120
Weight (kg)
1.28
TRUSCO Part Number
128-9284