Buy more than* S$200* and get FREE SHIPPING

  • L Clamp Standard
  • L Clamp Standard
  • L Clamp Standard
  • L Clamp Standard

L Clamp Standard GLB250

Item.#
08391661
Mfr.#
GLB250
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0810
Dimensions A (mm)
21.4
Maximum Openings (mm)
250
Overall Length (mm)
342
Dimensions B (mm)
10.4
Gap Space Depth (mm)
120
Weight (kg)
1.37
TRUSCO Part Number
128-9292