Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L Clamp Standard
  • L Clamp Standard
  • L Clamp Standard
  • L Clamp Standard

L Clamp Standard GLB300

Item.#
08391677
Mfr.#
GLB300
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0810
Dimensions A (mm)
21.4
Maximum Openings (mm)
300
Overall Length (mm)
392
Dimensions B (mm)
10.4
Gap Space Depth (mm)
120
Weight (kg)
1.44
TRUSCO Part Number
128-9306