Buy more than* S$200* and get FREE SHIPPING

  • L Shaped Clamp, Lightweight
  • L Shaped Clamp, Lightweight
  • L Shaped Clamp, Lightweight

L Shaped Clamp, Lightweight G-12C

4.00 (1)
Item.#
08391695
Mfr.#
G-12C
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For woodworking, furniture, and sheet metal,., For woodworking, furniture, and sheet metal,.
Clamping Force (kg)
200
Gap Space Depth (mm)
60
Dimensions A (mm)
13.5
Overall Length (mm)
172
Finishing Material
Finish frame / heat-treated carbon steel in nickel chrome plating
2014 TRUSCO Published Page
2-0808
Dimensions B (mm)
6.5
Maximum Openings (mm)
120
Weight (kg)
0.30
TRUSCO Part Number
162-0967
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Temporary fixing of metal fittings
4
From Japan
On 2017-12-03 05:39:36
I was watching the size, but it is surprising to arrive that there was such a small one. Of course, there is no big tightening force, but it is about a vise plier Since it can be tightened, it is useful for temporary fixation such as welding. I think that it was the best if slide play was slightly less.
This review is about item#89605451.