Buy more than* S$200* and get FREE SHIPPING

  • L Shaped Clamp, Lightweight

L Shaped Clamp, Lightweight G-16C

Item.#
08391704
Mfr.#
G-16C
Package Qty.
1PC
Ship pack of
1
43.70 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For woodworking, furniture, and sheet metal,., For woodworking, furniture, and sheet metal,.
TRUSCO Part Number
162-0975
Dimensions B (mm)
7.5
Maximum Openings (mm)
160
Weight (kg)
0.5
Finishing Material
Finish frame / heat-treated carbon steel in nickel chrome plated
2014 TRUSCO Published Page
2-0808
Clamping Force (kg)
250
Gap Space Depth (mm)
80
Dimensions A (mm)
16
Overall Length (mm)
223