Buy more than* S$200* and get FREE SHIPPING

  • L Shaped Clamp, Lightweight
  • L Shaped Clamp, Lightweight
  • L Shaped Clamp, Lightweight

L Shaped Clamp, Lightweight G-30C

Item.#
08391747
Mfr.#
G-30C
Package Qty.
1PC
Ship pack of
1
91.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For woodworking, furniture, and sheet metal,., For woodworking, furniture, and sheet metal,.
TRUSCO Part Number
162-1009
Dimensions B (mm)
12.0
Maximum Openings (mm)
300
Weight (kg)
1.85
Finishing Material
Finish frame / heat-treated carbon steel in nickel chrome plating
2014 TRUSCO Published Page
2-0808
Clamping Force (kg)
650
Gap Space Depth (mm)
140
Dimensions A (mm)
25.0
Overall Length (mm)
396