Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Lever Clamp
  • Ratchet Lever Clamp
  • Ratchet Lever Clamp

Ratchet Lever Clamp G-20L

5.00 (1)
Item.#
08391792
Mfr.#
G-20L
Package Qty.
1PC
Ship pack of
1
88.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0819
Gap Space Depth (mm)
100
Dimensions A (mm)
19.5
Overall Length (mm)
278
Clamping Force (kg)
350
Finishing Material
Finish frame / heat-treated carbon steel in nickel chrome plating
Maximum Openings (mm)
200
Weight (kg)
1.13
TRUSCO Part Number
162-1068
Dimensions B (mm)
9.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Canning work
5
From Japan
On 2015-04-14 00:53:56
There than clamping force was thought, bending does not have much There is sufficient strength
This review is about item#08391792.