Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Lever Clamp
  • Ratchet Lever Clamp
  • Ratchet Lever Clamp
  • Ratchet Lever Clamp

Ratchet Lever Clamp G-25L

5.00 (1)
Item.#
08391801
Mfr.#
G-25L
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0819
TRUSCO Part Number
162-1076
Dimensions B (mm)
10
Maximum Openings (mm)
250
Weight (kg)
1.5
Finishing Material
Finish frame / heat-treated carbon steel in nickel chrome plating
Clamping Force (kg)
450
Gap Space Depth (mm)
120
Dimensions A (mm)
22
Overall Length (mm)
332
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing work
5
From Japan
On 2015-04-14 00:53:56
There is clamping force better than I expected, there is not much tenderness There is enough strength
This review is about item#08391792.