Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Lever Clamp
  • Ratchet Lever Clamp
  • Ratchet Lever Clamp

Ratchet Lever Clamp G-30L

5.00 (1)
Item.#
08391817
Mfr.#
G-30L
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0819
Clamping Force (kg)
500
Gap Space Depth (mm)
140
Dimensions A (mm)
25.0
Overall Length (mm)
394
Finishing Material
Finish frame / heat-treated carbon steel in nickel chrome plating
Dimensions B (mm)
12.0
Maximum Openings (mm)
300
Weight (kg)
2.26
TRUSCO Part Number
162-1084
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing work
5
From Japan
On 2015-04-14 00:53:56
There is clamping force better than I expected, there is not much tenderness There is enough strength
This review is about item#08391792.