Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long nose pliers 160m

Long nose pliers 160m TGPL-160

3.00 (3)
Item.#
08391993
Mfr.#
TGPL-160
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For sheet metal and welding work., For sheet metal and welding work.
Overall Length (mm)
165
Head Tip Thickness (mm)
4.2
Cutting Capacity (mm) Mild Steel Wire
phi1.2
Maximum Openings (mm)
(Square timber) Minimum 1, Maximum 10 (Pipe) Minimum phi3, Maximum phi21
Specification
Whole tempered product: head hardnes HRC50-55 body hardness HRC35-45
TRUSCO Part Number
253-4991
Maximum Tightening Pressure (kN)
1.5
Weight (g)
170
Finishing Material
(Head) Chromium-molybdenum steel (SCN435) (Body) Carbon steel for structures (S35C) (Surface treatment) Nickel plated
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Clamping of pipe
2
From Japan
On 2014-08-29 20:55:23
Although clipping can be caught, each caulking rattling, adjustment screw seems to be inaccurate, there is no smoothness in rotation. The person selling it at the 100 yen shop (although it is not 100 yen) is solid. I think TRUSCO's choice will not be made in the future.
This review is about item#08391993.
Adjustment
3
From Japan
On 2014-04-27 00:28:05
I am satisfied with making it certain, lock adjustment is very delicate and usability is not good.
This review is about item#08391993.
We process tooth tip and sell it as special purpose tool.
4
From Japan
On 2013-02-04 23:45:21
I purchased products of Osaka soul and did the same processing. Although looks look exactly the same, I think that quality is good because the backlash of the tooth tip was smaller.
This review is about item#08391993.