Buy more than* S$200* and get FREE SHIPPING

  • Long nose pliers 225m

Long nose pliers 225m TGPL-225

Item.#
08392002
Mfr.#
TGPL-225
Package Qty.
1PC
Ship pack of
1
17.80 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For sheet metal and welding work.
Maximum Tightening Pressure (kN)
2.5
Maximum Openings (mm)
(Square Timber) minimum 1, maximum 15 (PIPE) 3 MINIMUM phi AND MAXIMUM phi 25
Finishing Material
(head)Chromium-molybdenum steel (SCN435) (body)Carbon steel for structures (S35C) (Surface treatment) nickel plated
TRUSCO Part Number
253-5009
Head Tip Thickness (mm)
4.5
Cutting Capacity (mm) Mild Steel Wire
phi 2.3
Weight (g)
370
Overall Length (mm)
216
Specification
Whole tempered product: head hardnes HRC50-55 body hardness HRC35-45