Buy more than* S$200* and get FREE SHIPPING

  • Steel spring clamp

Steel spring clamp TSC-150S

3.50 (4)
Item.#
08392027
Mfr.#
TSC-150S
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Maximum Openings (mm)
About 50
Finishing Material
(Main body) steel / black paint.
Overall-Length x Width W (mm)
157x94
Weight (g)
167
TRUSCO Part Number
257-3351
Specification
Handle, scissors opening part / orange color resin
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used during DIY wood work
3
From Japan
On 2017-05-22 08:59:04
Since I owned an opening 60 mm, I bought 90 mm this time. I thought that the doubles as small, but the use with one hand was a little difficult.
This review is about item#08392036.
DIY
2
From Japan
On 2017-04-15 14:33:09
I do not have any problem in terms of size, but I feel that the clamping force is a little weak.
This review is about item#8392027.
For architectural work work
5
From Japan
On 2014-07-06 19:43:14
Until now I have used plastic ones, but it has broken during use. I made it for steel for the first time, but it was feeling I would last long. The color was also painted black and the price was reasonable and it was good.
This review is about item#08392027.
Fixation aid for adhesive
4
From Japan
On 2013-05-01 22:49:30
I fix the electric wire with adhesive, but fix it with a clamp so that it does not move until it solidifies. The hinge part weakly broke one in a month, but I am thinking that it is a consumable item because the price is cheap.
This review is about item#08392045.