Buy more than* S$200* and get FREE SHIPPING

  • Steel spring clamp

Steel spring clamp TSC-225S

4.50 (2)
Item.#
08392036
Mfr.#
TSC-225S
Package Qty.
1PC
Ship pack of
1
14.03 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Finishing Material
(Body) steel / black paint
2014 TRUSCO Published Page
2-0807
Maximum Openings (mm)
About90
Specification
Handle portion shears part / orange color resin
TRUSCO Part Number
257-3369
Overall-Length x Width W (mm)
220x168
Weight (g)
325
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Architectural fixtures work
5
From Japan
On 2014-07-06 19:43:14
Until now I've been using those made of plastic, it had been cracked in the use process. I tried for the first time in the steel, it was felt likely to last longer. It colors had been painted black, it was good price is also a reasonable.
This review is about item#08392027.
Fixed aid of adhesive
4
From Japan
On 2013-05-01 22:49:30
It is to secure the wire with adhesive, but clamped so as not to move until set. Hinge was broken one by one month weak, but uses thought consumables because the cheap price.
This review is about item#08392045.