Buy more than* S$200* and get FREE SHIPPING

  • Lead Vise

Lead Vise LV-125N

4.00 (1)
Item.#
08392221
Mfr.#
LV-125N
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0826
Mounting Dimensions (mm)
H:141,G:91
Overall Height (mm)
204
Weight (kg)
22.0
TRUSCO Part Number
287-0754
Finishing Material
Body: FC250
Opening Dimentions (Width x Length x Depth)(mm)
129x140x83
Overall Width (mm)
176
Overall Length (mm)
445
Maximum Fastening Power (kN)
25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tapping
4
From Japan
On 2015-04-18 10:53:31
Finish Good Painting Good Balance Good The handle is made of black rubber like stopper, the impact and sound are quiet and good, but I am concerned about oil resistance and durability
This review is about item#08392221.