Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powerful Vice
  • Powerful Vice
  • Powerful Vice

Powerful Vice SRV-150

1.00 (1)
Item.#
08392264
Mfr.#
SRV-150
Package Qty.
1PC
Ship pack of
1
759.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0829
Maximum Fastening Power (kN)
30
Opening Dimentions (Width x Length x Depth)(mm)
155x147x100
Overall Width (mm)
200
Overall Length (mm)
468
Material
Body: Ductile cast iron, shaft: steel, handle: steel, cap: steel
Mounting Dimensions (mm)
(G)143, (H)165
Overall Height (mm)
230
Weight (kg)
26.9
TRUSCO Part Number
127-4864
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cutting and polishing, equipment maintenance.
1
From Japan
On 2015-05-13 19:05:12
I was disappointed before using it, because the rotation of the steering wheel is incredibly heavy and smooth work can not be done at all. Since we are shipping as a product without confirming the good product judgment of the product, we doubt the maker's way of thinking.
This review is about item#08392264.