Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vice Friend

Vice Friend TVF-100

3.50 (2)
Item.#
08392325
Mfr.#
TVF-100
Package Qty.
1Set
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformable Vice Width (mm)
100
Weight (g)
520
Compatible
TVF-100 (sponge change)
Size (mm)
100x20x20
TRUSCO Part Number
287-8691
Finishing Material
Double-sided tape already attached no remaining glue (2mm thick) SBR sponge sheet: Frame: aluminum angle fixing material: rubber magnet pad
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When you do not want to hurt
2
From Japan
On 2017-10-28 10:20:21
The material of the orange part is not written in the explanation. I appreciate it being mentioned. Guessing from plastic or rubber imagination from the picture ordered. The thing that arrived was an unexpected sponge (tears
This review is about item#8392343.
When maintenance of the motorcycle
5
From Japan
On 2017-08-23 19:59:14
When fixing the parts with the vice during the maintenance of the motorcycle, it is possible to fix the parts without scratching.
This review is about item#8392343.