Buy more than* S$200* and get FREE SHIPPING

  • Vice Friend

Vice Friend TVF-150

3.50 (2)
Item.#
08392343
Mfr.#
TVF-150
Package Qty.
1Set
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
150x20x20
TRUSCO Part Number
289-2022
Conformable Vice Width (mm)
150
Weight (g)
620
Compatible
TVF-150 (sponge change)
Finishing Material
Double-sided tape already attached no remaining glue (2mm thick) SBR sponge sheet: Frame: aluminum angle fixing material: rubber magnet pad
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When you do not want to hurt
2
From Japan
On 2017-10-28 10:20:21
The material of the orange part is not written in the explanation. I appreciate it being mentioned. Guessing from plastic or rubber imagination from the picture ordered. The thing that arrived was an unexpected sponge (tears
This review is about item#8392343.
When maintenance of the motorcycle
5
From Japan
On 2017-08-23 19:59:14
When fixing the parts with the vice during the maintenance of the motorcycle, it is possible to fix the parts without scratching.
This review is about item#8392343.