Buy more than* S$200* and get FREE SHIPPING

  • Grip Vice

Grip Vice FQ-75

Item.#
08392447
Mfr.#
FQ-75
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0836
Total Length A x Width B x Height C (mm)
215x112x72
Mounting Dimensions (mm)
94x201
Weight (kg)
3.5
Finishing Material
Body: FC25
Maximum Fastening Power (kN)
7
Opening Dimentions (Width x Length x Depth)(mm)
78x80x38
TRUSCO Part Number
125-6564