Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grip Vice

Grip Vice FQ-100

Item.#
08392474
Mfr.#
FQ-100
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0836
Total Length A x Width B x Height C (mm)
280x151x86
Mounting Dimensions (mm)
120x248
Weight (kg)
6.1
Finishing Material
Body: FC25
Maximum Fastening Power (kN)
9
Opening Dimentions (Width x Length x Depth)(mm)
104x115x42
TRUSCO Part Number
125-6572