Buy more than* S$200* and get FREE SHIPPING

  • Grip Vice

Grip Vice FQ-150

Item.#
08392483
Mfr.#
FQ-150
Package Qty.
1PC
Ship pack of
1
539.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0836
Total Length A x Width B x Height C (mm)
368x223x100
Opening Dimentions (Width x Length x Depth)(mm)
156x158x51
TRUSCO Part Number
125-6599
Finishing Material
Body: FC25
Mounting Dimensions (mm)
189x342
Weight (kg)
13.2