Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • U Shaped Angle Vice

U Shaped Angle Vice UA-100N

5.00 (1)
Item.#
08392596
Mfr.#
UA-100N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
(Body) FC15
Opening Dimentions (Width x Length x Depth)(mm)
103x102x37
Height (mm)
115
Overall Length (mm)
205
Maximum Fastening Power (kN)
7
Mounting Dimensions (mm)
165x88
Overall Width (mm)
133
Weight (kg)
6.3
TRUSCO Part Number
366-9441
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for woodworking
5
From Japan
On 2015-02-02 14:52:23
It is very handy, making it solid for price.
This review is about item#08392605.