Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • U Shaped Angle Vice

U Shaped Angle Vice UA-75N

5.00 (1)
Item.#
08392605
Mfr.#
UA-75N
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Body) FC15
Mounting Dimensions (mm)
146x74
Overall Width (mm)
110
Weight (kg)
4.2
TRUSCO Part Number
366-9459
Maximum Fastening Power (kN)
6
Opening Dimentions (Width x Length x Depth)(mm)
83x85x32
Height (mm)
97
Overall Length (mm)
189
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in woodworking
5
From Japan
On 2015-02-02 14:52:23
In firm made for the price, it is very useful.
This review is about item#08392605.