Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Vice Drilling Machine, Strong

Precision Vice Drilling Machine, Strong PV-75

4.50 (2)
Item.#
08392657
Mfr.#
PV-75
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Body: FC15
TRUSCO Part Number
125-7455
Mounting Dimensions (mm)
128
Overall Width (mm)
167
Weight (kg)
3.7
Overall Length (mm)
165
Maximum Fastening Power (kN)
12
Opening Dimentions (Width x Length x Depth)(mm)
84x75x25
Height (mm)
52
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Blank fixing of desk-top milling machine
4
From Japan
On 2018-01-05 23:56:06
If it is a drill press, it is pressure only downward and I think that there is no trouble. When using in a milling machine, there are too many plays in the top and bottom, so one ingenuity is necessary
This review is about item#8392641.
Track carrier repair
5
From Japan
On 2017-07-07 18:09:04
Up to now I am working in the absence of fixtures and madness has occurred in drilling, and I purchased the product this time. Thanks to accuracy, accuracy has improved and working hours have been shortened.
This review is about item#8392632.