Buy more than* S$200* and get FREE SHIPPING

  • Yankee Vice

Yankee Vice YV-65S

4.00 (1)
Item.#
08392675
Mfr.#
YV-65S
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Body: FC25
Overall Length (mm)
155
Maximum Fastening Power (kN)
12
Overall Width (mm)
65
Weight (kg)
2.6
TRUSCO Part Number
125-7773
Opening Dimentions (Width x Length x Depth)(mm)
65x64x31
Height (mm)
61
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fixing workpiece during cutting and grinding
4
From Japan
On 2016-11-14 15:16:29
Although silica gel has gone out, there is neither damage nor rust, no problem. I think that the goods themselves are also shy, but is it suitable for the price?
This review is about item#8392675.