Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Suction Lifter 50Kg

Suction Lifter 50Kg TSL-1002

3.00 (2)
Item.#
08392824
Mfr.#
TSL-1002
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Adsorption Capacity (kg)
30
Weight (g)
480
TRUSCO Part Number
276-0568
Adsorption Surface Dimensions (phi mm)
123
Material (Body)
Aluminum alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Take in the time of solar watch (high altitude installation)
4
From Japan
On 2016-07-13 16:37:51
Sufficient use
This review is about item#08392824.
Used to pull and restore the car's roof as it snowed
2
From Japan
On 2014-02-24 17:40:58
It adsorbs strongly on a flat surface, but if it has irregularities it will not adsorb at all. I think that it is useless because the purpose of use is designed for a hand lift such as glass, but please improve it so that it can be absorbed even a bit more distorted side. Esco / EA 950 RA - 80 purchased at the same time has weak pulling force, but because rubber is thin, adsorption was better than I thought.
This review is about item#08392824.