Buy more than* S$200* and get FREE SHIPPING

  • Oiler Separated Vertical Type

Oiler Separated Vertical Type TO-400Y

4.14 (7)
Item.#
08393201
Mfr.#
TO-400Y
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polyethylene
Application
Industrial lubricants such as machine oil.
Heat-Resistant Temperature (deg C)
0-80deg C
Capacity (mL)
400
Caution
Thinner cannot be put in.
Cap Color
Yellow
Weight (g)
50
TRUSCO Part Number
275-6731
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Replenishment of two-wheel mission oil etc.
2
From Japan
On 2018-03-21 21:05:26
For some reason such a thing has not been attached with a tip cap for some reason. Even if it gets caught, it leaks, and even if it does not enter dust first at the time of storage, it is not mentally clear.
This review is about item#8393217.
Replacement / replacement of broken tool
4
From Japan
On 2016-11-28 21:37:23
Euler I was using was damaged (cracked) due to aging, so I bought it, but I am satisfied with things better than I thought at the price.
This review is about item#8393305.
Metal Processing
3
From Japan
On 2016-05-31 14:34:43
Especially not possible nor impossible
This review is about item#08393323.
Waterproofing work
5
From Japan
On 2014-03-11 13:42:38
It is used for striking a liquid sealing material. It was easier to shoot than on-site workers.
This review is about item#08393201.
Oil pouring.
5
From Japan
On 2013-12-20 18:11:38
It is cheap and very easy to use.
This review is about item#08393341.
Waterproofing work
5
From Japan
On 2013-11-21 14:53:21
I use liquid paint in waterproofing work and use it. I tried purchasing for the first time this time, but it seems that it was comfortable to use.
This review is about item#08393332.
Supply oil to the mission when motorcycle engine overhaul.
5
From Japan
On 2013-02-17 20:22:47
Oil was not hanging in wasted places, it was an excellent one that can be supplied in the necessary part.
This review is about item#08393217.