Buy more than* S$200* and get FREE SHIPPING

  • Oiler Separated Vertical Type

Oiler Separated Vertical Type TO-200Y

4.50 (6)
Item.#
08393217
Mfr.#
TO-200Y
Package Qty.
1PC
Ship pack of
1
2.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polyethylene
Application
Industrial lubricants such as machine oil.
Heat-Resistant Temperature (deg C)
0-80deg C
Capacity (mL)
180
Caution
Thinner cannot be put in.
Cap Color
Yellow
Weight (g)
30
TRUSCO Part Number
275-6650
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Exchange and replenishment of damaged tool
4
From Japan
On 2016-11-28 21:37:23
For use which was Euler had been damaged due to aging (cracks), then we purchased, than had been thought at the price we can also well satisfied with things.
This review is about item#8393305.
Metal processing
3
From Japan
On 2016-05-31 14:34:43
None in particular impossible without also acceptable
This review is about item#08393323.
Waterproof work
5
From Japan
On 2014-03-11 13:42:38
It used to hit the sealing material of the liquid. From field workers, was that of the easy to beat.
This review is about item#08393201.
Oil dispensed.
5
From Japan
On 2013-12-20 18:11:38
Very easy to use at low cost.
This review is about item#08393341.
Waterproof work
5
From Japan
On 2013-11-21 14:53:21
I use to put the paint in liquid form in the waterproof work. The first time I tried to buy this time, It seems comfortable to use was good.
This review is about item#08393332.
Oil supply to the mission during the bike of engine overhaul.
5
From Japan
On 2013-02-17 20:22:47
Oil is not Kakekara waste place, it was excellent as it can supply are in the necessary part.
This review is about item#08393217.