Buy more than* S$200* and get FREE SHIPPING

  • Oiler Separated Vertical Type

Oiler Separated Vertical Type TO-230GN

4.50 (6)
Item.#
08393244
Mfr.#
TO-230GN
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polyethylene
Application
Industrial lubricants such as machine oil.
Heat-Resistant Temperature (deg C)
0-80deg C
Capacity (mL)
300
Caution
Thinner cannot be put in.
Cap Color
Green
Weight (g)
45
TRUSCO Part Number
275-6714
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Replacement / replacement of broken tool
4
From Japan
On 2016-11-28 21:37:23
Euler I was using was damaged (cracked) due to aging, so I bought it, but I am satisfied with things better than I thought at the price.
This review is about item#8393305.
Metal Processing
3
From Japan
On 2016-05-31 14:34:43
Especially not possible nor impossible
This review is about item#08393323.
Waterproofing work
5
From Japan
On 2014-03-11 13:42:38
It is used for striking a liquid sealing material. It was easier to shoot than on-site workers.
This review is about item#08393201.
Oil pouring.
5
From Japan
On 2013-12-20 18:11:38
It is cheap and very easy to use.
This review is about item#08393341.
Waterproofing work
5
From Japan
On 2013-11-21 14:53:21
I use liquid paint in waterproofing work and use it. I tried purchasing for the first time this time, but it seems that it was comfortable to use.
This review is about item#08393332.
Supply oil to the mission when motorcycle engine overhaul.
5
From Japan
On 2013-02-17 20:22:47
Oil was not hanging in wasted places, it was an excellent one that can be supplied in the necessary part.
This review is about item#08393217.