Oiler Separated Vertical Type TO-200GN
(7)
Item.#
08393262
Mfr.#
TO-200GN
Package Qty.
1PC
Ship pack of
1
Item Feature
Finishing Material
Polyethylene
Application
Industrial lubricants such as machine oil.
Cap
Color: Green and form: verticle type
Heat-Resistant Temperature (deg C)
0-80 deg C
Capacity (mL)
180
Caution
Thinner cannot be put in.
TRUSCO Part Number
275-6676
Cap Color
Green
Weight (g)
30
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
1
3 star
1
2 star
1
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Replenishment of two-wheel mission oil etc.
From Japan
On 2018-03-21 21:05:26
For some reason such a thing has not been attached with a tip cap for some reason. Even if it gets caught, it leaks, and even if it does not enter dust first at the time of storage, it is not mentally clear.
Replacement / replacement of broken tool
From Japan
On 2016-11-28 21:37:23
Euler I was using was damaged (cracked) due to aging, so I bought it, but I am satisfied with things better than I thought at the price.
Metal Processing
From Japan
On 2016-05-31 14:34:43
Especially not possible nor impossible
Waterproofing work
From Japan
On 2014-03-11 13:42:38
It is used for striking a liquid sealing material. It was easier to shoot than on-site workers.
Oil pouring.
From Japan
On 2013-12-20 18:11:38
It is cheap and very easy to use.
Waterproofing work
From Japan
On 2013-11-21 14:53:21
I use liquid paint in waterproofing work and use it. I tried purchasing for the first time this time, but it seems that it was comfortable to use.
Supply oil to the mission when motorcycle engine overhaul.
From Japan
On 2013-02-17 20:22:47
Oil was not hanging in wasted places, it was an excellent one that can be supplied in the necessary part.
Customers Who Bought This Item Also Bought
Top