Buy more than* S$200* and get FREE SHIPPING

  • Oiler Separated Horizontal Type

Oiler Separated Horizontal Type TO-500B

4.33 (3)
Item.#
08393314
Mfr.#
TO-500B
Package Qty.
1PC
Ship pack of
1
4.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
42
Caution
Thinner cannot be put in.
Cap Color
Blue
TRUSCO Part Number
275-6781
Capacity (mL)
200
Application
Industrial lubricants such as machine oil.
Heat-Resistant Temperature (deg C)
0-80 deg C
Finishing Material
CAP, JAR / POLYETHYLENE (PE) Nozzle and nut / brass (nickel plating)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Gear oil change of motorcycle.
4
From Japan
On 2017-05-02 15:16:01
I bought it because the gear oil inlet is small and it is in a difficult place to put in. Work was able to be better than expected. It is the best if there is little oil out.
This review is about item#08393314.
Ordinary oiling
4
From Japan
On 2016-04-15 20:29:59
I bought a cheap one for the time being because the beta resin Euler was made shabo making it impossible to use, but it was enough for me except cold. It is not broken with a simple structure and it uses chainsaw oil and uses it, but it hardly feels deterioration. Although there was doubt about durability, it is enough bargain if it has only this. Luxury goods are unnecessary.
This review is about item#08393226.
Lubricating moving parts
5
From Japan
On 2015-02-12 18:35:43
Euler is satisfactory.
This review is about item#08393271.