Buy more than* S$200* and get FREE SHIPPING

  • Oil Jockey

Oil Jockey TJ-680

3.00 (1)
Item.#
08393366
Mfr.#
TJ-680
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polyethylene
Heat-Resistant Temperature (deg C)
0 - 80
Main Part Dimension (mm)
127x325x407
Type
Without lid
TRUSCO Part Number
227-4329
Application
For machine oil
Nozzle Length (mm)
280
Capacity (L)
4
Weight (g)
360
Specification
Without screen
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Oil change
3
From Japan
On 2013-06-25 11:57:32
About half a year after using it · · · It feels like I am with money. It is used for oil change of two wheels. Because it is a maintenance factory, it is a person who is overworked as it is, but somehow has it.
This review is about item#08393375.