Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Jockey
  • Oil Jockey
  • Oil Jockey
  • Oil Jockey

Oil Jockey TJ-660

3.00 (1)
Item.#
08393384
Mfr.#
TJ-660
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polyethylene
TRUSCO Part Number
227-4302
Heat-Resistant Temperature (deg C)
0 - 80
Main Part Dimension (mm)
140x270x380
Type
With lid
Application
For machine oil
Specification
With brass strainer cap
Nozzle Length (mm)
240
Capacity (L)
2
Weight (g)
215
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Oil change
3
From Japan
On 2013-06-25 11:57:32
About half a year after using it · · · It feels like I am with money. It is used for oil change of two wheels. Because it is a maintenance factory, it is a person who is overworked as it is, but somehow has it.
This review is about item#08393375.