Buy more than* S$200* and get FREE SHIPPING

  • Oil Jockey 5 Liters

Oil Jockey 5 Liters TJ-J5

3.83 (6)
Item.#
08393393
Mfr.#
TJ-J5
Package Qty.
1PC
Ship pack of
1
30.87 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
0 - 80
Main Part Dimension (mm)
161x340x441
Weight (g)
460
TRUSCO Part Number
227-4337
Nozzle Length (mm)
280
Capacity (L)
5
Finishing Material
Polyethylene
Application
For machine oil
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Engine oil exchange
5
From Japan
On 2016-08-27 18:24:12
Inlet was struggling because it does not reach a normal Nodzuru lower than the body, but was saved Rongunodzuru.
This review is about item#8393393.
2-wheel dealer refueling
1
From Japan
On 2016-03-28 15:01:34
It is used in two-wheel-dealer. First and loose connection of the funnel and the body, the material of the funnel portion is also not safe to use fluent of order. Mug is of but I used about ten this mug up to now will be shelved. It did things that can not be used to split the price. It does not use again for this manufacturer.
This review is about item#08393393.
Cooling water replenishment
5
From Japan
On 2015-01-13 13:09:57
Easy to use
This review is about item#08393393.
Engine oil exchange
4
From Japan
On 2014-12-27 01:35:44
It is a common oil jug, but at an angle has become a leak difficult structure from the brink. Also nozzle, because it is a moderate hardness, easy to maneuverability, can accommodate a variety of vehicle. During everyday use, I think that there is no difference between an inexpensive product.
This review is about item#08393393.
Oil supply to heavy equipment
5
From Japan
On 2014-05-01 14:01:00
It is expected Monotarou's. You can order with confidence.
This review is about item#08393393.
Pour the engine oil
3
From Japan
On 2013-12-13 14:15:19
Nozzle length are looking for things in the same place as the mug used in our company, we have other to purchase but there are inexpensive products also because it was about the same length. However, because it takes a little time to pour thin and the inner diameter of the discharge port of the nozzle, we use set to be a lot of discharge amount of the discharge port and a little cut in our company.
This review is about item#08393393.