Buy more than* S$200* and get FREE SHIPPING

  • Portable Handy Can

Portable Handy Can L-10P

4.33 (3)
Item.#
08393402
Mfr.#
L-10P
Package Qty.
1PC
Ship pack of
1
37.15 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
0-80 (however, room temperature use standard)
Application
For water kerosene
Caliber (phi mm)
55
Weight (g)
670
Specification
With brass strainer cap
Finishing Material
Polyethylene
Body Dimensions (Width x Depth x Height) (mm)
172x275x310
Capacity (L)
10
TRUSCO Part Number
227-4272
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2015-08-06 23:37:43
There is a handle on the top and side so it is very easy to hold. I have been using it since a long time ago. I will be very thankful as it will arrive as soon as I place an order.
This review is about item#08393402.
Subdivision of urea
4
From Japan
On 2015-07-31 15:43:41
Easy to use.
This review is about item#08393402.
cleaning
4
From Japan
On 2013-06-07 19:44:17
Up to now I purchased more than 10 items. Capacity, shape of spout, etc. This is the easiest to use. As a disadvantage, if the packing becomes impossible immediately and it tilts, the liquid leaks. I think that it is good if there is optional selling of inner lid, packing etc. for transportation. I am saved if the price is a bit cheaper.
This review is about item#08393427.