Buy more than* S$200* and get FREE SHIPPING

  • Portable Handy Can

Portable Handy Can L-20P

4.33 (3)
Item.#
08393411
Mfr.#
L-20P
Package Qty.
1PC
Ship pack of
1
49.16 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
0-80 (however, room temperature use standard)
Application
For water kerosene
Caliber (phi mm)
63
Weight (g)
1090
Specification
With cap
Finishing Material
Polyethylene
Body Dimensions (Width x Depth x Height) (mm)
185x347x410
Capacity (L)
20
TRUSCO Part Number
227-4281
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2015-08-06 23:37:43
It is very easy to hold because in the top and side there is a handle. I'm using for a long time. Because soon arrive to order, it is very welcome.
This review is about item#08393402.
Subdivision of urea
4
From Japan
On 2015-07-31 15:43:41
Easy to use.
This review is about item#08393402.
cleaning
4
From Japan
On 2013-06-07 19:44:17
10 or more up to now has been purchased. Capacity, is this an easy-to-use most, such as the shape of the spout. On the downside, the packing will immediately tilt and leak becomes useless. Inner lid for the transport, I think that it is good if there is sold separately such as a packing. Price also will be saved and a little more cheap.
This review is about item#08393427.