Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trigger Spray Bottle

Trigger Spray Bottle TSG-1000

Item.#
08393436
Mfr.#
TSG-1000
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
279.2x161x126
Weight (g)
130
TRUSCO Part Number
284-5458
Finishing Material
Trigger: principal part polypropylene resin (PP) Bottle: polypropylene resin (PP)
Discharge Capacity
About 2.4cc
Capacity (mL)
1000
Caution
Cannot be used in solvent-based liquid.
Application
As water-soluble liquid spray pump material