Buy more than* S$200* and get FREE SHIPPING

  • Spray Gun 1300mL

Spray Gun 1300mL TSG-1300

Item.#
08393445
Mfr.#
TSG-1300
Package Qty.
1PC
Ship pack of
1
32.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
340.0x160x82
Capacity (mL)
1300
TRUSCO Part Number
284-5466
Application
As water-soluble liquid spray pump material
Weight (g)
184
Finishing Material
Trigger: major part polypropylene resin (PP) Bottle: polypropylene resin (PP) Connector: polypropylene resin (PP)
Caution
Cannot be used in solvent-based liquid.