Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Trigger Spray Bottle

Trigger Spray Bottle TSG-500

Item.#
08393454
Mfr.#
TSG-500
Package Qty.
1PC
Ship pack of
1
11.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used in solvent-based liquid.
Weight (g)
90
TRUSCO Part Number
284-5431
Finishing Material
trigger: -- principal part polypropylene resin (PP) bottle: -- polypropylene resin (PP)
Size (mm)
237.2x131.6x101.6
Capacity (mL)
500
Application
As water-soluble liquid spray pump material