Buy more than* S$200* and get FREE SHIPPING

  • Spray 500 mL Universal Type

Spray 500 mL Universal Type TSG-500G

3.78 (9)
Item.#
08393463
Mfr.#
TSG-500G
Package Qty.
1PC
Ship pack of
1
12.83 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Size (mm)
240x115x80
Weight (g)
78
Capacity (mL)
500
TRUSCO Part Number
284-5440
Application
As water-soluble liquid spray pump material
Depth (mm)
115
Height (mm)
240
Finishing Material
Princepal part: PP CONTAINER: PP
Caution
Cannot be used in solvent-based liquid.
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
We put a coating agent of the water-repellent.
2
From Japan
On 2016-11-02 14:58:23
Container bottle and spray of the difficulties of winding deviates immediately for less. I think that hard to miss if give me increase two turns position after.
This review is about item#8393463.
Ironing
5
From Japan
On 2016-03-30 15:45:05
Easy to use with a fine mist.
This review is about item#39530741.
It is spray by diluting the detergent when cleaning.
4
From Japan
On 2016-02-29 17:42:23
And I bought a spray of various types up to now, but not so much long-lasting. It was purchased by evaluating the points that can be sprayed at various angles.
This review is about item#08393463.
work
1
From Japan
On 2015-05-29 20:01:24
Since the pitch of the tightening of the gun and the bottle is rough easy to loose. The liquid in the cancer is likely to loose in transit transport will leak. Liquid in the off loose four of the bottle during the twelve transported in clinical experience had leaked.
This review is about item#39530732.
The car wash for a chemical material
3
From Japan
On 2015-05-07 10:41:53
It is it is a good place to cut - to use the solution regardless of the orientation of the spray gun to the end because in the hose is freely type of. However, the bottle of the material had cracked the neck of the part you dropped from the head by no means strong ones.
This review is about item#39530723.
Home garden
5
From Japan
On 2015-04-22 18:29:52
Usability there is a quantity of water scale is good.
This review is about item#08393463.
Spraying of detergent at the time of cleaning
5
From Japan
On 2015-02-03 13:20:37
This is useful because you can use without the angle in mind.
This review is about item#39530732.
car wash
5
From Japan
On 2014-09-11 23:25:48
I tried a variety of goods, fog-like injection was a very good state. In addition, also dropped a strong likely. From the fact that you use every day, we hope durability.
This review is about item#39530732.
For cleaning
4
From Japan
On 2013-12-10 20:15:07
Four purchase put toilet bathroom each one by one such as the kitchen was put in the electrolyzed water. I do not feel the stress because out Chou also towards any direction. Only drainage is I feel so bad. Durability does not know yet is ease of use so thin. I hope there is a larger size.
This review is about item#39530723.