Buy more than* S$200* and get FREE SHIPPING

  • Trigger Nozzle, Spray-Gun
  • Trigger Nozzle, Spray-Gun
  • Trigger Nozzle, Spray-Gun

Trigger Nozzle, Spray-Gun TTN-3AN

Item.#
08393472
Mfr.#
TTN-3AN
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
230x140x40
Caution
Cannot be used in solvent-based liquid.
Weight (g)
145
Specification
Amount of spray per occurrence (cc): 1.1
Finishing Material
Trigger: the main part polypropylene resin (PP) Grip: polypropylene resin (PP) tube: polyvinyl chloride (PVC) resin polypropylene (PP) adapter lead: polypropylene resin (PP)
Application
As water-soluble liquid spray pump material
TRUSCO Part Number
284-5474