Buy more than* S$200* and get FREE SHIPPING

  • Pipe Reamer

Pipe Reamer GFR-214

4.50 (2)
Item.#
08393664
Mfr.#
GFR-214
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Materials (Blade)
SK5
Size
3/16 - 1 1/2(4 - 38mm)
TRUSCO Part Number
125-6840
Application
Suitable for copper, iron, aluminum, brass and hard PVC pipes
Compatible Size (mm)
(Internal and external)3/16-1 1/2(phi4-38)
Weight (g)
43
Specification
Blade part: 3 blades for copper, aluminum
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2014-07-03 17:19:53
Earlier, it was made entirely of metal, but it is good that the surroundings are light for resin.
This review is about item#08393664.
Electrical installation of metal pipe
4
From Japan
On 2014-07-02 21:38:55
Tentatively, it was compact so I purchased it as a disposable one. I used it about 10 times for the end treatment of a thin steel pipe, but I could use the blade without breaking it. However, it will be caught a little, it will be finished gritty. It is not such a terrible condition as electric cables get caught, but it may hurt a little if you touch it with bare hands ...
This review is about item#08393664.