Buy more than* S$200* and get FREE SHIPPING

  • 3Way Tube Bender

3Way Tube Bender GFB-3TM

Item.#
08393673
Mfr.#
GFB-3TM
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For bending processing of soft copper pipes and soft viscoelastic quality aluminum, For bending processing of soft copper pipes and soft viscoelastic quality aluminum
Radius Curvature R
24(mm)
Bending Angle
0 to 90
Finishing Material
Aluminum alloy die-casting
TRUSCO Part Number
125-5894
2014 TRUSCO Published Page
2-1020
Bendable Wall Thickness (mm) Soft Copper Pipe
(Dimension 6.8mm time), 1.4 (dimension 10mm when) 1.2
Weight (kg)
0.41
Dimension (mm)
Left hand (mm): 190 / right hand (mm): 160.6
Specification
Adaptable pipe size (mm): 6, 8, 10