Buy more than* S$200* and get FREE SHIPPING

  • Tube bender (for stainless steel)

Tube bender (for stainless steel) GFB-S10M

1.00 (1)
Item.#
08393682
Mfr.#
GFB-S10M
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
125-6360
Radius Curvature R
23(mm)
Weight (kg)
1.12
Finishing Material
Handle: S45C (carbon steel) mandrill: S45C (carbon steel)
Application
Bending work of soft copper pipe, iron pipe, stainless pipe
2014 TRUSCO Published Page
2-1017
Compatible Pipe Diameter (phi mm)
10
Bendable Wall Thickness (mm)
Soft copper tube: 1.4 iron pipe: 0.6 stainless steel tube: 0.6
Dimension (mm)
306, right hand (mm):: (mm) 300 left hand
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
10 mm × 1 mm stainless steel pipe bending
1
From Japan
On 2016-05-28 18:31:49
It will break soon.
This review is about item#08393682.